16° circular collated nail With ring-shaped shank and round head
Stainless steel A2, ring-shaped shank, pan head
NL-RDMG-RAISHD-(RG-SHFT)-A2-2,8X65
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
Suitable for DSN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 65 mm |
Head diameter (dk) | 6.6 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | Grooved |
Number per pallet | 90000 PCS |
RoHS-compliant | Yes |