Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

16° circular collated nail With ring-shaped shank and round head

Stainless steel A2, ring-shaped shank, pan head
NL-RDMG-RAISHD-(RG-SHFT)-A2-2,5X50

Art.-no. 0481695050
EAN 4053479570761
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
Stainless steel, A2, plain

Suitable for DSN 4590, art. no. 0703 558 0

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction

Nominal diameter (d1)

2.5 mm

Length (l1)

50 mm

Head diameter (dk)

6.3 mm

Material

Stainless steel A2

Surface

Plain

Design

Grooved

Number per pallet

100800 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information