Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

12-volt adapter With standard plug and large coupling

12 volt adapter
ADAPT-SWA01-12V/8A
ORSYMOBIL

Art.-no. 096380 938
EAN 4045727214244
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
With standard plug and large coupling
  • For adapting devices with large plugs to smaller standard socket outlets, e.g. socket outlets and surface-mounted socket outlets for 12-volt connections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

SWA01

Nominal voltage

12 V/DC

Internal diameter

21 mm

Product weight (per item)

0.050 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information