12 V Li-ion battery pack
Battery pack Li-ion 12 volt/2 Ah
PRINETO AKKU 12 V 2 AH FÜR AKA-AKSZ LI
Art.-no. 0878800095
EAN 4044448019800
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal voltage | 12 V |
Rechargeable battery/battery capacity | 2 Ah |
Product weight (per item) | 190.000 g |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |