12 V Li-Ion COMPACT Jump starter
Jump starter 12V Li-ion COMPACT
JUMPSTRT-MOB-12V-LIION-COMPACT
Art.-no. 0772070100
EAN 4065746331043
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy and quick charging
- The charging cradle connected to the mains allows easy and fast charging of the booster
- The booster is always charged and ready for use when necessary
- The charging cradle has a USB-C connector
- Quick charging of the jump starter possible in 2.5 h with optional accessory power supply
Optimal operation
- The charger clamps are selected based on geometry and a low pivot point, so that they can be optimally operated by all hand sizes and hand strengths
- The clamp tips are kept flat so that even in narrow places the clamps still have safe and optimal contact with the battery terminals
- The connection cable length including 60 cm clamps enables a connection distance of 120 cm
- Good illumination of the application area by powerful LED light with 300 lumens, optionally 100 % or hazard flashing mode
Robust design and safe operation
- Robust housing with matt plastic surface
- Multiple fuse/protection guarantees safe operation
- Integrated carry handle for maximum portability
- Intuitive operation thanks to clear and minimalist LED display
The override mode must be used with extreme caution and only with deeply discharged batteries as battery detection, spark protection and reverse polarity protection are switched off!
Booster for use with the following battery types:
- Open
- Wet
- MF - maintenance-free
- VRLA
- AGM
- Gel
- EFB and EFB+
- Calcium
Datasheets(X)
- Petrol/diesel engines with a 12 V battery supply
- Displacement for petrol engines up to 8 litres and diesel engines up to 6 litres
- Vehicles, lorries, cars, motorcycles, boats, caravans, tractors, mowers etc.
- In the workshop or on the road
1. Switch off the vehicle and remove the ignition key
2. Connect the switched-off and charged jump starter
3. Connect the red plus clamps to the battery plus and then the black minus clamps to the vehicle earth
4. Switch on the jump starter and start the vehicle
5. Turn off the jump starter
6. Remove the black minus clamp and then the red plus clamp
Suitable for max. cubic capacity | 8 l |
Rechargeable battery/battery capacity | 3750 mAh |
Nominal energy | 88.8 Wh |
Max. current | 2000 A |
Nominal current | 440 A |
Wire cross section | 16 mm² |
Width x height x depth | 25.3 x 18.6 x 17.3 cm |
Type of rechargeable battery/battery | Li-lon |
Number of rechargeable batteries/batteries | 1 PCS |
Length (battery charging cable with terminals) | 60 cm |
Fully insulated charging terminals | Yes |
Reverse-polarity protection | Yes |
Spark protection | Yes |
Overvoltage protection | Yes |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!