1" socket wrench insert metric, bi-hex, short
1 inch socket wrench metric bi-hex
SKTWRNCH-1IN-SHORT-12PT-WS55
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3124, ISO 2725
- Surface: Chrome-plated, ground/matt
- Drive: 1" square socket, pin detent
- Tip: Bi-hexagon
Datasheets(X)
Drive | 1 inch |
Width across flats | 55 mm |
Tip type | Twelve-sided head |
Length (L1) | 80 mm |
Socket wrench external diameter (D1) | 76 mm |
Socket wrench external diameter 2 (D2) | 57 mm |
Socket wrench depth (t) | 36 mm |