Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1" socket wrench insert metric, bi-hex, short

1 inch socket wrench metric bi-hex
SKTWRNCH-1IN-SHORT-12PT-WS46

Art.-no. 0714151146
EAN 4056807924632
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
  • Standard: DIN 3124, ISO 2725

  • Surface: Chrome-plated, ground/matt

  • Drive: 1" square socket, pin detent

  • Tip: Bi-hexagon
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1 inch

Width across flats

46 mm

Tip type

Twelve-sided head

Length (L1)

75 mm

Socket wrench external diameter (D1)

65 mm

Socket wrench external diameter 2 (D2)

50 mm

Socket wrench depth (t)

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information