1" slider bar With pin detent
Slide bar 1 inch
HNDL-T-1IN-(F.RTCHHNDL-D27,8MM)
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Surface: Chrome-plated, matt
For use as ratchet handle and T-handle
![]() | |
Finition | Chrome plated |
Matière | Steel |
Longueur (L1) | 500 mm |
Handle diameter (D) | 27.8 mm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt