Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1 inch impact socket wrench insert, size 75

Impact socket bit hex 1 inch
IMPSKT-SW75,6KT

Art.-no. 1952001372

EAN 4056807684345

-,--
price per selected packing unit
| Individual prices for customers after login
1 inch impact socket wrench insert, size 75

Art.-no. 1952001372

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Especially for the safe and damage-free disassembly and assembly of almost all popular Iveco rear axles.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1 inch

Length

80 mm

Width across flats

75 mm

Product weight (per item)

2700.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information