1-inch impact socket wrench insert hexagon, metric, short
IMPSKT-1IN-SHORT-WS70
Art.-no. 071415 70
EAN 4056807072449
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Datasheets(X)
![]() | |
Drive | 1 inch |
Width across flats | 70 mm |
Length (L1) | 93 mm |
Socket wrench external diameter (D1) | 97 mm |
Socket wrench external diameter 2 (D2) | 54 mm |
Socket wrench depth (t) | 32 mm |
