Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1-function shower head

HNDSHWR-(1 JETNOZZLE)-(CR)-SLIM

Art.-no. 0888910032

EAN 4068362383304

-,--
price per selected packing unit
| Individual prices for customers after login
1-function shower head

Art.-no. 0888910032

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight, robust and durable shower head with 1 function and anti-limestone interior.

Material


Chrome plated ABS



Ergonomic and functional design



Male connection thread R1/2 inch

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

ABS

Surface

Chrome plated

Number of spray types

1

Connection thread

G 1/2 inch

Shower head diameter

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information