1" extension DIN 3123, ISO 3316
1 inch extension
EXT-1IN-L200MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, matt
- Drive: 1" square socket, pin detent
- Tip: 1" square head, pin detent
Datasheets(X)
![]() | |
Drive (S2) | 1 inch |
Drive type | Internal square |
Tip size (S1) | 1 inch |
Tip type | Outer square |
Length (L) | 200 mm |
Socket wrench external diameter (D1) | 48 mm |
