Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1-ear clamp with insert ring

1-ear clamp with insert ring
1EARCLMP-A2-W5,5MM-D6,6MM-(5,2-6,2MM)

Art.-no. 0541066
EAN 4011231448826
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
Low overall height for connections in the tightest of spaces

Low overall height, small clamping range


Precise installation, even in the tightest of spaces

Notice

The outside diameter of the hose mounted on the connector should be approximately in the middle of the clamp's range.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fuel line systems, air-conveying pipes, airbags, cooling water/heating, clamping/fastening, oil and low-pressure hydraulics

Material

Stainless steel A2, 1.4307

Material of insert ring

Stainless steel A2, 1.4307

Surface

Plain

Width of band

5.5 mm

Min./max. grip range

5.2-6.2 mm

Diameter (Ø)

6.6 mm

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Monier pliers DIN 5242

TWRPNCR-L200MM
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
1-ear clamp assortment 481 pieces in system case

1EARCLMP-SYSKO-481PCS

SYSTEMKOFFER