Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1-component universal primer

1C universal primer
PRIM-1C-UNIVERSAL-1KG

Art.-no. 5866100101

EAN 4047376454552

-,--
price per selected packing unit
| Individual prices for customers after login
1-component universal primer

Art.-no. 5866100101

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-filling 1-component acidic primer with good flowing properties and outstanding adhesion on iron, steel, aluminium and zinc.
  • Short drying time, high filling power

  • Active protection against corrosion

  • Suitable for electrostatic application

  • Chromate and lead-free

  • Solids content of base material: 36.4%
Notice

Protect from frost. Check the colour prior to application. The base material must have the correct pre-treatment depending on the type of material. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet. Permissible maximum VOC content of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). : 780 g/l max. VOC content of 1-component universal primer: 734 g/l.



Cannot be coated with polyester fillers!



Available colours:


  • FC 0001 = red (only 1 kg and 5 kg container)

  • FC 0002 = beige

  • FC 0003 = dark grey

Important! Only enter the colour code (e.g. FC 0001).

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

1C universal primer is suitable for use as a primer and primer filler. Can also be used as corrosion protection primer in a three-layer structure with 2C HS filler. For fast, cost-effective repairs.



Substrates: Painted surfaces, bare sheet steel, aluminium, zinc-plated surfaces, filled surfaces


Can be painted over with all commercially available top-coat systems

Instructions

Mixture: Dilution adjustment depending on coat thickness, up to 50 %. Acrylic and universal thinner


Application tools: Brush, roller, paint spray gun, minimum nozzle size 1.4 mm.

Weight of content

1 kg

Chemical basis

Polyvinyl butyral

Available colours

FC 0001, FC 0002, FC 0003

Colour

FC 0001, FC 0002, FC 0003

Drying time

5 h

Yield (area)

7.5 m²

Conditions for drying time

at 20°C

Density

1.04 g/cm³

Max. temperature resistance

120 °C

Max. short-term temperature resistance

150 °C

Density conditions

at 20°C

VOC concentration (CH)

660.1 g/l

Min. proportion of solids

36.4 %

Max. proportion of solids

42 %

Shelf life from production

36 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Acrylic thinner for 2-component acrylic products and 1-component thick coat lacquers

THINNER-ACRYLIC-NORMAL-5LTR

To dilute or to adjust the viscosity of 2-component top coats and 2-component clear coats for painting.
x 1 pcs
Acrylic thinner, short for 2-component acrylic products and 1-component thick coat lacquers

THINNER-ACRYLIC-FAST-5LTR

For quicker drying times for paintwork and in cold weather
x 1 pcs
Universal thinner for almost all solvent-based paint and primer materials

THINNER-UNI-30LTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 2
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information