Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1-component thick-film lacquer

1C thick-film lacquer
THCKCOATLAC-1C-SATINGLOSS-COLORCAT1-5KG

Art.-no. 5866203105

EAN 4047376455610

-,--
price per selected packing unit
| Individual prices for customers after login
1-component thick-film lacquer

Art.-no. 5866203105

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Primer, corrosion protection and lacquer in a single product
  • Excellent corrosion protection properties

  • Outstanding covering and filling power

  • Quick drying

  • Huge time savings

  • Highly elastic

  • High degree of shock and impact resistance

  • Good edge coverage

  • Excellent rolling and brushing properties
Notice

Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, refer to the technical data sheet. For improved resistance to petrol, chemicals and UV, as well as for accelerated drying and improved surface hardness, use hardener thinner instead of universal thinner.



Important!


Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!


Available colours: See colour index list (Operating instructions 1) in the Documents section

Application area
Pressure [bar]Nozzle [mm]Spray passesThinner
Air/flow cup3-51.7-2.52 - 30-15 %
HVLP21.5-1.82 - 30-15 %
Brush-on/roll-on---0-5 %
Airless120 - 1500.4-0.5--
-(65-95°)10-5 %
Drying:
Dust-dryTouch-dryAssembly-readyCan be painted over
Object temperature 20°C25-30 minutes3-4 hours24 hoursOnly with 1-component thick coat lacquer
Object temperature 60°C10-15 minutes20-30 minutes45 minutesOnly with 1-component thick coat lacquer

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For painting containers, chassis, attachments, tractors, agricultural and construction machinery, winter service equipment, gates, frames, troughs and equipment. For use during metalwork on steel structures, railings.



Surfaces:


  • Hardened old paint

  • Factory-primed new parts

  • Bare and zinc-plated steel sheets

  • Aluminium

  • GFRP parts
Instructions

Application tools: Brush, roller or paint gun, nozzle size at least 1.9 mm, surface pre-treatment required: clean iron and steel, if necessary sand (remove rust, scale, rolling skin) and degrease with silicone remover.

Weight of content

5 kg

Colour

Colour Category 1

Chemical basis

Alkyd resin

Gloss level

Silk gloss

Smell/fragrance

Characteristic

Min. drying time

25 min

Max. drying time

30 min

Conditions for drying time

at 20°C

Max. temperature resistance

130 °C

Max. short-term temperature resistance

150 °C

Density

1.396 g/cm³

Density conditions

at 20°C, DIN 53217

Application conditions

at 10°C and 80% relative humidity

Shelf life from production

36 Month

Max. VOC concentration

420 g/l

VOC concentration (CH)

339.4 g/l

Conditions for permissible VOC concentration

Product category 2(d)

Viscosity/consistency

Liquid

Viscosity

10000 mPas

Viscosity conditions

at 20°C, in accordance with DIN 53211

Conditions for final strength

at 20°C

Surface pre-treatment required

Clean iron and steel, sand if necessary (to remove rust, scale, mill scale) and grease with silicone remover

Conditions for proportion of solids

on the base material

Min./max. proportion of solids

73-77 %

Min./max. yield (area)

5.2-5.7 m²

Min./max. final strength

8 d-10 d

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
All-round paint spray gun AP

PNTSPRGUN-SPRAY-ALLROUND-AP

Universal high-pressure paint gun suitable for paints, pre-materials and staining
x 1 pcs
All-round paint spray gun AP HVLP

PNTSPRGUN-SPRAY-ALLROUND-(AP/HVLP)

Universal low-pressure paint gun for paints, pre-materials and stains
x 1 pcs
Hardener thinner

THINNER-HARDENER-PLARSNLAC-1LTR

For accelerated drying of 1-component synthetic enamel paint, 1-component container paint and 1-component high-build paint
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 2
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 2
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 2
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information