1-channel remote control
Single-channel remote control for LED-T-12-5
SWTCH-EL-1-CHANNEL-RC-LED-T-12-5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Wireless remote control with the following functions:
- Switching light on/off at the touch of a button
- Continuous adjustment of the colour temperature
- Continuous dimming
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Input voltage | 3 V |
Material of housing | Plastic |
Colour of housing | White |
Length | 90 mm |
Width | 50 mm |
Height | 9 mm |
Frequency | 2.4 GHz |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!