1/4 inch torque wrench reversible ratchet
Torque wrench reversible ratchet 1/4 inch
TRQWRNCH-RTCH-1/4IN-(4-20NM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Trigger accuracy of +/- 3 % tolerance from the set scale value
- Double scale in N.m and lbf-in.
- Convenient torque adjustment on the handle
- Acoustic and tangible torque triggering for precise screwing operations
- High-quality ratchet tool for use in confined spaces
- Quick and easy reversing for clockwise and anti-clockwise rotation with turntable
- For use in confined spaces
- Includes declaration of conformity and serial number
- Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
- After using the torque wrench, release the spring by turning back to the lowest scale value
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
Datasheets(X)
Wide range of possible applications for controlled tightening of screws and nuts, for example, for repair and maintenance work on bicycles or for industry and trade
Tip size | 1/4 inch |
Min./max. torque measuring range | 4-20 Nm |
Min./max. torque measuring range (inches) | 40-180 lbf.in |
Number of turns from min. to max. torque value | 21 |
Design | With 72 teeth - 5 degree angle of rotation |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | No |
Scale value torque | 1 Nm |
ISO | 6789-1 |
Length (L1) | 219 mm |
Length of lever (L2) | 143 mm |
Handle length (L3) | 96 mm |
Ratchet head height (B1) | 18 mm |
Ratchet head height with square (B2) | 26 mm |
Handle diameter (D1) | 40 mm |
Ratchet head width (D2) | 30 mm |
Torque measuring accuracy | +/- 3 % |