1/4" socket wrench insert slotted
SKTWRNCH-1/4IN-5,5X1,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/4" square socket, ball catch groove
- Tip: DIN 5264, slotted
Datasheets(X)
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.0 x 5.5 mm |
Length (L1) | 32 mm |
Blade length (L2) | 12 mm |
Socket wrench external diameter (D1) | 12 mm |
Material | Steel |
Surface | Chrome plated |
