1/4" socket wrench insert metric, long
1/4 inch socket wrench metric hexagon long
SKTWRNCH-1/4IN-LONG-HEX-WS4
ZEBRA
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Surface: Chrome-plated, polished
- Drive: 1/4" square socket, ball catch groove
- Tip: For hexagon head
Screw connections on studs, threaded rods
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | For outer hexagon |
Width across flats | 4 mm |
Length (L1) | 50 mm |
Socket wrench external diameter (D1) | 4.8 mm |
Socket wrench external diameter 2 (D2) | 11.9 mm |
Design | Long |
Socket wrench depth (t) | 7 mm |
Material | Steel |
Surface | Chrome plated |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt