1/4" socket wrench insert, inch short
SKTWRNCH-1/4IN-SHORT-HEX-WS3/8IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished
- Drive: 1/4" square socket, ball catch groove
- Tip: For hexagon head
Datasheets(X)
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | For outer hexagon |
Width across flats | 3/8 inch |
Length (L1) | 22 mm |
Socket wrench external diameter (D1) | 14.5 mm |
Socket wrench external diameter 2 (D2) | 14.5 mm |
Design | Short |
Socket wrench depth (t) | 10 mm |
Material | Steel |
Surface | Chrome plated |
