1/4" socket wrench insert for hexagon socket, metric
SKTWRNCH-1/4IN-HEXSKT-WS4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/4 inch square drive, ball catch groove
- Output: For hexagon socket, DIN 7422
Datasheets(X)
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | For hexagon socket |
Tip size | 4 mm |
Length (L1) | 32 mm |
Blade length (L2) | 12 mm |
Socket wrench external diameter (D1) | 12 mm |
Material | Steel |
Surface | Chrome plated |
