Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4" socket wrench insert metric, long

1/4 inch socket wrench metric hexagon long
SKTWRNCH-1/4IN-LONG-HEX-WS7
ZEBRA

Art.-no. 0713112107
EAN 4024835398350
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
  • Surface: Chrome-plated, polished

  • Drive: 1/4" square socket, ball catch groove

  • Tip: For hexagon head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Screw connections on studs, threaded rods

Drive

1/4 inch

Drive type

Internal square

Tip type

For outer hexagon

Width across flats

7 mm

Length (L1)

50 mm

Socket wrench external diameter (D1)

10.8 mm

Socket wrench external diameter 2 (D2)

11.9 mm

Design

Long

Socket wrench depth (t)

16 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information