Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4" socket wrench insert PH

1/4 inch socket wrench PH
SKTWRNCH-1/4IN-H3
ZEBRA

Art.-no. 071511803
EAN 4011231727068

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Surface: Chrome-plated, polished/matt

  • Drive: 1/4" square socket, ball catch groove

  • Tip: ISO 8764-PH
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Internal square

Tip type

PH

Tip size

PH3

Length (L1)

32 mm

Blade length (L2)

12 mm

Socket wrench external diameter (D1)

12 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information