1/4" multi-socket wrench insert bi-hex, multi profile
1/4 inch multi-socket wrench
SKTWRNCH-1/4IN-MULTI-5,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extremely high-quality multi-socket wrenches guarantee long service lives
- Surface: Chrome-plated, polished
- Drive: 1/4" square socket
- Tip: bi-hexagon, multi-profile
Datasheets(X)
Multi-profile suitable for the five most common screw head drives. One set covers all applications:
- Hexagon, metric
- Square, metric
- Bi-hexagon, metric
- Hexagon, imperial
- TX head
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | Twelve-sided head, multi profile |
Width across flats | 5.5 mm |
Length (L1) | 22 mm |
Socket wrench external diameter (D1) | 8.7 mm |
Socket wrench external diameter 2 (D2) | 11.9 mm |
Design | Short |
Socket wrench depth (t) | 5.5 mm |
Material | Steel |
Surface | Chrome plated |
