Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4" multi-socket wrench insert bi-hex, multi profile

1/4 inch multi-socket wrench
SKTWRNCH-1/4IN-MULTI-11MM
ZEBRA

Art.-no. 071311311
EAN 4038898924395

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For the five most common screw head drives
  • Extremely high-quality multi-socket wrenches guarantee long service lives

  • Surface: Chrome-plated, polished

  • Drive: 1/4" square socket

  • Tip: bi-hexagon, multi-profile
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Multi-profile suitable for the five most common screw head drives. One set covers all applications:


  • Hexagon, metric

  • Square, metric

  • Bi-hexagon, metric

  • Hexagon, imperial

  • TX head

Drive

1/4 inch

Drive type

Internal square

Tip type

Twelve-sided head, multi profile

Width across flats

11 mm

Length (L1)

22 mm

Socket wrench external diameter (D1)

15.9 mm

Socket wrench external diameter 2 (D2)

15.9 mm

Design

Short

Socket wrench depth (t)

10 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information