1/4" jointed handle
Joint bar 1/4 inch
MANGLRTCH-1/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3122, ISO 3315
- Joint: Rotatable 180°, head can be braked in any desired position
- Design: chrome-plated, polished
- 180° joint for correct, flexible operation even in obstructed areas
- Powerful tightening
Datasheets(X)
![]() | |
Tip size | 1/4 inch |
Length (L) | 150 mm |
Handle diameter (A) | 13 mm |
Width of head (B1) | 12 mm |
Width of head (twisted) (B2) | 22.5 mm |
Product weight (per item) | 122.800 g |
