1/4-inch torque wrench
Torque wrench 1/4 inch hexagon drive
TRQWRNCH-RTCH-1/4IN-(1-5NM)
Art.-no. 0714720005
EAN 4062856259335
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Compact design with a total length of just 168 mm, making it ideal for use on the go or in confined spaces
- Precise tightening with a trigger accuracy of +/- 6 % tolerance from the set scale value
- Practical scale division enables precise setting of the desired torque in the range 1 to 5 Nm
- Clearly audible and perceptible indication when the torque value is reached for more controlled tightening
- Simple and accurate torque adjustment by twisting the end of the handle
- Complies with ISO standard 6789-1 for hand torque screwdriving tools
- Non-slip, ribbed grip area for optimum control when tightening
- Suitable for clockwise and anti-clockwise tightening for precise screwing of right-hand and left-hand threads
- Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
- Includes declaration of conformity and serial number
- After using the torque wrench, release the spring by turning back to the lowest scale value
- Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary
- We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Datasheets(X)
Wide range of possible applications for controlled tightening of nuts and bolts, e.g. for repair and maintenance work on bicycles or for use in industry, the trades sector or on construction sites.
![]() | |
Tip size | 1/4 inch |
Min./max. torque measuring range | 1-5 Nm |
Number of turns from min. to max. torque value | 4 |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
Scale value torque | 0.1 Nm |
ISO | 6789-1 |
Length (L1) | 168 mm |
Length of lever (L2) | 102 mm |
Ratchet head height (B1) | 10 mm |
Ratchet head height with square (B2) | 25 mm |
Handle diameter (D1) | 21 mm |
Ratchet head width (D2) | 18 mm |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
