Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4 inch socket wrenches assortment of 20 pieces

1/4 inch socket wrench assortment TX
SKTWRNCH-SORT-1/4IN-TX-20PCS

Art.-no. 096511 180

EAN 4011231884303

-,--
price per selected packing unit
| Individual prices for customers after login
1/4 inch socket wrenches assortment of 20 pieces

Art.-no. 096511 180

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Socket wrench for TX screws, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

Extensive assortment of 20 pieces in a metal box


  • This assortment encompasses basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Perfect for many practical applications


  • 7 short socket wrenches for external TX screws with widths across flats from E4 to E10

  • 9 short socket wrenches for TX screws with widths across flats from TX8 to TX40

  • With screwdriver, cardan joint and an extension

  • This means that almost all screw connections are possible


Powerful, efficient fastening operation


  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

20 PCS

Width x height x depth

225 x 35 x 110 mm

1/4 inch socket wrenches assortment of 20 pieces including:
1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

Description:
1/4 inch
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L100MM

Description:
100 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E4

Description:
E4
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E5

Description:
E5
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E6

Description:
E6
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E7

Description:
E7
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E8

Description:
E8
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E10

Description:
E10
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E11

Description:
E11
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX8

Description:
TX8
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX9

Description:
TX9
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX10

Description:
TX10
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX15

Description:
TX15
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX20

Description:
TX20
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX25

Description:
TX25
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX27

Description:
TX27
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX30

Description:
TX30
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4ZO-INTX-TX40

Description:
TX40
Quantity: 1 x
Hard foam insert for 1/4 inch socket wrench assortment
1 x
Hard foam insert for 1/4 inch socket wrench assortment

FMINRT-(096511 180)

Description:
Length x width x height: 220 x 110 x 33 mm
Clamping effect
Quantity: 1 x
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Description:
220 x 110 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information