Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1/4 inch socket wrenches Assortment of 27 pieces - SKTWRNCH-SORT-1/4IN-BALLHEAD-27PCS 1/4 inch socket wrenches Assortment of 27 pieces - SKTWRNCH-SORT-1/4IN-BALLHEAD-27PCS 1/4 inch socket wrenches Assortment of 27 pieces - SKTWRNCH-SORT-1/4IN-BALLHEAD-27PCS 1/4 inch socket wrenches Assortment of 27 pieces - SKTWRNCH-SORT-1/4IN-BALLHEAD-27PCS
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/kTk8mlpLW7E

1/4 inch socket wrenches Assortment of 27 pieces - SKTWRNCH-SORT-1/4IN-BALLHEAD-27PCS - 1
1/4 inch socket wrenches Assortment of 27 pieces - SKTWRNCH-SORT-1/4IN-BALLHEAD-27PCS - 2
1/4 inch socket wrenches Assortment of 27 pieces - SKTWRNCH-SORT-1/4IN-BALLHEAD-27PCS - 3
1/4 inch socket wrenches Assortment of 27 pieces - SKTWRNCH-SORT-1/4IN-BALLHEAD-27PCS - 4

1/4 inch socket wrenches Assortment of 27 pieces

1/4 inch socket wrench assortment, 27 pcs.
SKTWRNCH-SORT-1/4IN-BALLHEAD-27PCS

Art.-no. 096501427

EAN 4050642729216

-,--
price per selected packing unit
| Individual prices for customers after login
1/4 inch socket wrenches Assortment of 27 pieces

Art.-no. 096501427

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical metal box for workshop applications and mobile use, with multi-purpose ball-head ratchet, professional-quality ZEBRA® tool

Multi-purpose assortment of 27 pieces in a sturdy metal box


  • This assortment encompasses basic equipment that is ideal for use in the workshop and on the move

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can see immediately if any tools are missing


Matching sockets for the most common screw connections


  • The 1/4 inch assortment includes nine socket wrenches with width across flats from 6 to 14 mm

  • The 13 short bits are suitable for most screw types: PH, slotted, hexagon socket and TX


Powerful and efficient tightening


  • The rigid extension can be used to transfer force directly


3 in 1: Multi-functional ball-head ratchet


  • The ratchet can be used like a conventional ratchet, as a screwdriver or as a T-handle

  • The ergonomic handle can be used straight or adjusted to 90° as a T-handle

  • The mechanism with 72 teeth has a small arc swing of 5° and can be rotated by 270° in the joint

  • The square drive is particularly robust and durable

  • The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

27 PCS

Width x height x depth

225 x 35 x 110 mm

1/4 inch socket wrenches Assortment of 27 pieces including:
1 x
1/4 inch ball-head ratchet 3 in 1

RTCH-JNTHD-1/4IN-145MM

Description: Can be used like a conventional ratchet, as a screwdriver or as a T-handle
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L53MM

Description:
53 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

Description:
152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX10

Description:
TX10
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX15

Description:
TX15
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX20

Description:
TX20
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX25

Description:
TX25
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX27

Description:
TX27
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX30

Description:
TX30
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4ZO-INTX-TX40

Description:
TX40
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS4

Description:
4 mm
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS5

Description:
5 mm
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS6

Description:
6 mm
Quantity: 1 x
1 x
1/4 socket wrench insert slotted

SKTWRNCH-1/4IN-5,5X1,0

Description:
Length: 32 mm; 1.0 x 5.5 mm
Quantity: 1 x
1 x
1/4 socket wrench insert PH

SKTWRNCH-1/4IN-H1

Description:
PH1
Quantity: 1 x
1 x
1/4 socket wrench insert PH

SKTWRNCH-1/4IN-H2

Description:
PH2
Quantity: 1 x
1 x
1/4 socket wrench insert PH

SKTWRNCH-1/4IN-H3

Description:
PH3
Quantity: 1 x
Foam insert
1 x
Foam insert

FMINRT-F.096501427-215X105X30MM

Quantity: 1 x
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Description:
220 x 110 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information