1/4 inch socket wrench set "mini" 50 pieces
1/4 inch socket wrench Mini assortment 50 pcs
SKTWRNCH-SORT-1/4IN-50PCS
Art.-no. 0965014500
EAN 4061975089809
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Zinc phosphated
- Drive: 1/4 inch square drive, ball catch groove
- Geometry: Extra short, 19.5 mm
Contains 50 pieces:
10 x TX 10/15/20/25/27/30/40/45/47/50, 8 x TX IP 10/15/20/25/30/40/45/50, 6 x TX IPR 20/25/27/30/40/45, 10 x hex, metric, 2/2,5/3/4/5/6/7/8/9/10, 4 x hex, inch, 7/32 inch, 1/4 inch, 5/16 inch, 3/8 inch, 7 x XZN 5/6/7/8/9/10/12, 3 x PH 1/2/3, 2 x slot 6/10
Datasheets(X)
- Suitable for manual use in DIN 3120 reversible ratchets
- Suitable for door hinges, engine compartments and toothed belt covers
Number of pieces in assortment/set | 50 PCS |
Width x height x depth | 262 x 68 x 173 mm |