1/4 inch socket wrench insert, metric

1⁄4 inch socket wrench metric hexagon short
SKTWRNCH-1/4IN-SHORT-HEX-WS9
ZEBRA

Art.-no. 0713111109

Prices for customers after login

1/4 inch socket wrench insert, metric

Art.-no. 0713111109

Prices for customers after login

Quantity

PU

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Short
  • Surface: Chrome-plated, polished

  • Drive: 1/4 inch square socket, ball catch groove

  • Tip: For hexagon head

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3  |  4  |  5  |  6  |  7

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Drive

1/4 inch

Width across flats

9 mm

Tip type

For outer hexagon

Length (L1)

22 mm

Version

Short

Socket wrench external diameter (D1)

13.4 mm

Socket wrench external diameter 2 (D2)

13.4 mm

Socket wrench depth (t)

7 mm