1/4 inch socket wrench insert TX with hole
1/4-inch TX socket wrench with hole
SKTWRNCH-1/4IN-TX8-HOLE-37MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | TX with hole |
Tip size | TX8 |
Length (L1) | 37 mm |
Blade length (L2) | 17.5 mm |
Socket wrench external diameter (D1) | 12 mm |
Surface | High-gloss polished |