Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4 inch socket wrench insert TX with hole

1/4 inch socket wrench TX with hole
SKTWRNCH-1/4IN-TX20-HOLE-37MM

Art.-no. 0715113620
EAN 4056807698762
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
Drive

1/4 inch

Drive type

Internal square

Tip type

TX with hole

Tip size

TX20

Length (L1)

37 mm

Blade length (L2)

17.5 mm

Socket wrench external diameter (D1)

12 mm

Surface

High-gloss polished

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information