Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4-inch socket wrench insert, TX head For external TX screws

1/4 inch socket wrench external TX
SKTWRNCH-1/4IN-OUTER-TX-E4-25MM

Art.-no. 0715112104
EAN 4056807691169

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Surface: chrome-plated

  • Drive: 1/4" square socket, ball catch groove

  • Tip: For TX head screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Internal square

Tip type

For outer TX

Tip size

E4

Length (L1)

25 mm

Socket wrench external diameter (D1)

6.2 mm

Socket wrench external diameter 2 (D2)

11.9 mm

Socket wrench depth (t)

3.56 mm

Material

Chrome-vanadium steel

Surface

Zinc phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information