1/4-inch socket wrench insert, TX head For external TX screws
1/4 inch socket wrench external TX
SKTWRNCH-1/4IN-OUTER-TX-E7-25MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- Surface: chrome-plated
- Drive: 1/4" square socket, ball catch groove
- Tip: For TX head screws
Datasheets(X)
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | For outer TX |
Tip size | E7 |
Length (L1) | 25 mm |
Socket wrench external diameter (D1) | 8.8 mm |
Socket wrench external diameter 2 (D2) | 11.9 mm |
Socket wrench depth (t) | 5.59 mm |
Material | Chrome-vanadium steel |
Surface | Zinc phosphated |