1/4-inch socket wrench insert, TX head For external TX screws
1/4 inch socket wrench external TX
SKTWRNCH-1/4IN-EXTX-E8
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Surface: chrome-plated
- Drive: 1/4" square socket, ball catch groove
- Tip: For TX head screws
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | For outer TX |
Tip size | E8 |
Length (L1) | 22 mm |
Socket wrench external diameter (D1) | 9.6 mm |
Socket wrench external diameter 2 (D2) | 12 mm |
Surface | Chrome plated |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt