Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4-inch socket wrench insert hexagon, with magnet

Hexagon socket wrench E 6.3 (1/4 inch) with magnet
IMPSKTWRNCH-MAGN-1/4IN-L51MM-WS7

Art.-no. 0614176714
EAN 4011231509732
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
  • 1/4 inch machine mount, E, 6.3

  • Length 51 mm

  • Material: Chromium-vanadium steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

7 mm

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Tip type

For outer hexagon

Length (L)

51 mm

Socket wrench depth to magnet (l)

2.8 mm

Socket wrench external diameter (D)

11.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information