1/4-inch socket wrench insert hexagon, without magnet
Hexagon socket wrench E 6.3 (1/4 inch) w/o magnet
IMPSKTWRNCH-1/4IN-WS3/8IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 1/4 inch machine mount, E, 6.3
- Length 65 mm
- Material: Chromium-vanadium steel
Datasheets(X)
Width across flats | 3/8 inch |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip type | For outer hexagon |
Socket wrench depth | 7 mm |
Length (L) | 65 mm |
Socket wrench external diameter (D) | 14 mm |