1/4-inch socket wrench insert hexagon, without magnet
Hexagon socket wrench E 6.3 (1/4 inch) ball holder
IMPSKTWRNCH-1/4IN-WS13-L65MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 1/4-inch machine chuck, E 6.3
- Material: Chromium-vanadium steel
Datasheets(X)
For secure retention of screws for which the magnetic version is not suitable (e.g. swarf) and stainless steel screws.
Width across flats | 13 mm |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip type | For outer hexagon |
Socket wrench depth | 8 mm |
Socket wrench depth to blind hole | 19.5 mm |
Length (L) | 65 mm |
Socket wrench external diameter (D) | 19.5 mm |