1/4-inch socket wrench insert For TX screws
1/4 inch socket wrench TX
SKTWRNCH-1/4IN-TX8-L37MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drive: 1/4 inch square drive, ball catch groove
- Output: For TX screws
Datasheets(X)
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | TX |
Tip size | TX8 |
Length (L1) | 37 mm |
Blade length (L2) | 17.5 mm |
Socket wrench external diameter (D1) | 12 mm |
Material | Chrome-vanadium steel |
Surface | Zinc phosphated |