1/4 inch socket wrench, inch, hex., long
1/4 inch socket wrench, hex. hd, inch, long
SKTWRNCH-1/4IN-LONG-HEX-INCH-WS11/32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | For outer hexagon |
Width across flats | 11/32 inch |
Length (L1) | 50 mm |
Socket wrench external diameter (D1) | 13.4 mm |
Socket wrench external diameter 2 (D2) | 13.4 mm |
Design | Long |
Socket wrench depth (t) | 16 mm |
Material | Steel |
Surface | Chrome plated |
