1/4-inch socket wrench for internal 5-star screws
SKTWRNCH-1/4IN-5STAR-W.HOLE-SZ15
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Design: chrome-plated, matt
- Drive: 1/4", ball catch groove
- Tip: 5-star profile with hole
- Geometry: short
Datasheets(X)
Special profile with hole for mounting:
- Temperature sensors, air flow sensors and modern diesel injection systems
- Airbag system (DC)
- Switch cabinets on radio transmission masts
- Wing mirrors (Mercedes-Benz C, E, S Class)
- Immobiliser control unit
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | Five star with hole |
Tip size | 5star SZ15 |
Length (L1) | 37 mm |
Blade length (L2) | 17.5 mm |
Socket wrench external diameter (D1) | 12 mm |
Design | Short |
Material | Steel |
Surface | Chrome plated |
