Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4 inch socket wrenches Assortment of 16 pieces

1/4 inch socket wrench assortment, 16 pcs
SKTWRNCH-SORT-1/4IN-HEX-16PCS
ZEBRA

Art.-no. 096511 16
EAN 4024835668293

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Practical metal box for workshop applications and mobile use, robust design with dust-protected ratchet, professional-quality ZEBRA® tool

Practical assortment of 16 pieces in a sturdy metal box


  • This assortment comprises a compact set of basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Matching socket wrenches for the most common screw connections


  • The 1/4 inch assortment includes 12 socket wrenches with widths across flats from 4 to 14 mm


Powerful, efficient fastening operation


  • Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible


Dust-protected reversible ratchet for working in difficult conditions - awarded the Red Dot Design Award


  • The slender ratchet has an offset head for more clearance

  • The mechanism, featuring 72 teeth, has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication

  • The square drive is particularly robust and strong

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation. It is also possible to press on the head of the ratchet when tightening without accidentally switching direction

  • Particularly powerful one-hand operation is possible


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

16 PCS

Width x height x depth

225 x 35 x 110 mm

1/4 inch socket wrenches Assortment of 16 pieces including:
1 x
1/4 inch ratchet With turntable switching

RTCH-1/4IN-72TEETH-135MM

ZEBRA
Description:
1/4 inch
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

ZEBRA
Description:
4 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

ZEBRA
Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

ZEBRA
Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

ZEBRA
Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

ZEBRA
Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

ZEBRA
Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

ZEBRA
Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

ZEBRA
Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

ZEBRA
Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

ZEBRA
Description:
13 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

ZEBRA
Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

ZEBRA
Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L100MM

ZEBRA
Description:
100 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

ZEBRA
Description:
Length: 152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint with a braked joint to fix the specified position

CRDNJNT-1/4IN

ZEBRA
Description:
Tip type: Outer square
Quantity: 1 x
Hard foam insert for 1/4 inch socket wrench assortment
1 x
Hard foam insert for 1/4 inch socket wrench assortment

FMINRT-(096511 16)

Description:
Length x width x height=220 x 108 x 33 mm
Clamping effect
Quantity: 1 x
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Description:
Length x width x height=220 x 110 x 40 mm
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information