Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4 inch socket TX short

SKTWRNCH-1/4ZO-INTX-TX40

Art.-no. 071511340

EAN 4046778093796

-,--
price per selected packing unit
| Individual prices for customers after login
1/4 inch socket TX short

Art.-no. 071511340

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Internal square

Tip type

TX

Tip size

TX40

Length (L1)

32 mm

Blade length (L2)

12 mm

Socket wrench external diameter (D1)

12 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information