1/4 inch socket TX short
SKTWRNCH-1/4IN-INTX-TX10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | TX |
Tip size | TX10 |
Length (L1) | 32 mm |
Blade length (L2) | 12 mm |
Socket wrench external diameter (D1) | 12 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
