1/4 inch socket TX Plus
1/4 inch socket wrench TX plus
SKTWRNCH-1/4IN-TX7EP-25MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | TX-Plus |
Tip size | E7 |
Length (L1) | 25 mm |
Socket wrench external diameter (D1) | 14.7 mm |
Socket wrench external diameter 2 (D2) | 10.0 mm |
Surface | Zinc phosphated |
