Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4 inch socket TX IPR

1/4 inch socket wrench TX IPR
SKTWRNCH-1/4IN-TX10IPR-37MM

Art.-no. 0715113810
EAN 4056807699516
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
Drive

1/4 inch

Drive type

Internal square

Tip type

TX IPR

Thickness of cutting edge x width of cutting edge

0 x 0 mm

Tip size

TX10

Length (L1)

37 mm

Blade length (L2)

17.5 mm

Socket wrench external diameter (D1)

12 mm

Socket wrench external diameter 2 (D2)

0 mm

Socket wrench depth (t)

0 mm

Material

Chrome-vanadium steel

Surface

Zinc phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information