1/4 inch ratchet
Bit ratchet 1/4 inch with lever switch
BITRTCH-1/4IN-135MM
Art.-no. 071201402
EAN 4050382117472
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust bit ratchet with convenient ejector!
Coarse toothing with 48 teeth – 7.5° angle of rotation
- Fast, simple changeover from clockwise to anti-clockwise rotation using lever
- Lowered, protected reversing lever and ratchet body with depressed centre for more hand freedom
- Low overall height compared to conventional ratchets
Datasheets(X)
![]() | |
Tip size | 1/4 inch |
Ratchet head height | 20 mm |
Ratchet diameter | 24 mm |
Handle thickness | 14 mm |
Length | 135 mm |
Surface | Chrome plated |
Material of handle | 2-component plastic |
