1/4 inch ratchet 8 pieces
Bit ratchet 1/4 inch magazine 8 pcs
BITRTCH-1/4IN-MG-8PCS
Art.-no. 071201408
EAN 4065746640800
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Most important bit sizes are always at hand
- The integrated bit magazine for six bits contains the most important bit sizes in one tool
- The bit magazine is made of fibreglass-reinforced PP plastic with magnets, therefore providing a secure hold for the bits
Very robust and elegant design
- The ratchet with a black surface has a compact ratchet head with reversing lever and is finely toothed with 60 teeth
- The maximum torque is 50 Nm
- The aluminium handle is light, stable and corrosion-resistant
Can easily be used in extremely tight spaces
- Low overall height and length
- Small reverse rotation angle thanks to fine toothing
Scope of delivery:
- 1x 1/4-inch ratchet with integrated magazine
- 1x each PH1, PH2 bits
- 1x each TX20, TX25 bits
- 1x each hexagon 3 mm, 4 mm bits
- 1x slotted bit 0.8 x 5.5 mm
Datasheets(X)
Tip size | 1/4 inch |
Tip type | Hexagon |
Material of handle | Aluminium |
Ratchet head height | 12.3 mm |
Ratchet diameter | 18 mm |
Length | 100 mm |
Number of pieces | 8 PCS |