Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4 inch multi-socket wrench set, black edition 34 pieces

1/4 inch multi socket wrench set black 34 pcs.
SKTWRNCH-SET-1/4IN-BLACK-34PCS

Art.-no. 0965014034

EAN 4065746329873

-,--
price per selected packing unit
| Individual prices for customers after login
1/4 inch multi-socket wrench set, black edition 34 pieces

Art.-no. 0965014034

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comprehensive assortment of socket wrenches in a sophisticated black design with the new two-component tool insert

One tool for all jobs: Multi-socket wrench for five different drives


  • The multi profile is suitable for the five most common screw drives: hexagon metric, square metric, bi-hexagon metric, hexagon inch and external TX.


High-quality two-component tool insert


  • The tools are held securely in the insert thanks to the clamping effect

  • The tool insert is also extremely robust and low wear


Black edition


  • Thanks to the black chrome-plated surface, the tools have a sophisticated appearance
Notice
  • All products marked with 1 included in the scope of delivery can be re-ordered separately in the silver chrome-plated design

  • The black chrome-plated tools are only available in this assortment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

34 PCS

Width x height x depth

225 x 35 x 110 mm

1/4 inch multi-socket wrench set, black edition 34 pieces including:
1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

Description:
1/4 inch
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; 40
Short design for all common TX screw sizes
Quantity: 1 x
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-4MM

Description:
4 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-5MM

Description:
5 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-5,5MM

Description:
5.5 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-6MM

Description:
6 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-7MM

Description:
7 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-8MM

Description:
8 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-9MM

Description:
9 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-10MM

Description:
10 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-11MM

Description:
11 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-12MM

Description:
12 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-13MM

Description:
13 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-14MM

Description:
14 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4-inch angled extension

ANGLEXT-1/4IN-L25MM

Description:
25 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

Description:
152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
1/4 inch bit adapter with quick-change chuck

ADAPT-BIT-1/4IN-4PT-QCCHUK

Description:
1/4 inch
Quantity: 1 x
1 x
1/4 inch adapter, flexible

ADAPT-BIT-1/4IN-FLEXIBLE-L150MM

Description:
Length: 150 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information